- Mega Brute® Mobile Waste Collector
- 120 gal
- Black
features
- Up to 120 gallons or 400 lb capacity
- Ergonomic rear doors allow easy waste removal to reduce worker strain
- 27 1/2" W x 52 1/2" D x 42 1/2" H
- Maneuverable, versatile, high-capacity waste collection and sortation system
- Lid sold separately
- Integrated storage area holds can liners and cleaning supplies
- Large 12" wheels and locking 5" non-marking swivel casters are mounted in "diamond" pattern for 360° rotation
- Can liner retainer secures a 55 gallon liner and flips up for access to waste storage area
- Holds an optional 23 gallon Slim Jim® container (RCP3540) for improved waste sortation and recycling
| Component | Rollout Container |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Black |
| Container Size | 120 gal |
| Weight | 74.0 LB |
| EAN or UPC | 86876184907 |

