- Web Foot® Compact Wet Mop Head
- Large
- 1" Headband
features
- White yarn
- Anti-microbials inhibit bacterial growth and help mop heads last longer
- 100% cotton content from post industrial use
- 100% blue and green polyester yarn are post-consumer PET
- Compact packaging reduces mop storage problems
- improves inventory management
- Mop expands to full size when ready-to-use
- Balanced blend of cotton and synthetic fibers delivers up to five times the absorbency of cotton mops
- Looped-end, open twist yarn reduces linting
- Tail band provides more floor coverage per stroke
| Mop Size | Large |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | White |
| Headband Size | 1 in |
| Head Type | Looped |
| Fiber | Cotton/Synthetic |
| Weight | 0.25 LB |
| EAN or UPC | 86876090697 |

