- Swinger Loop® Wet Mop
- Large
- Cotton/Syntheic Blend
- Looped End
- White
| Type | Looped End |
| Color | White |
| Manufacturer Name | Rubbermaid Commercial Products |
| Material | Cotton/Syntheic Blend |
| Headband Size | 5 in |
| Mop Size | Large |
| Weight | 7.0 LB |
| EAN or UPC | 86876059113 |
| Type | Looped End |
| Color | White |
| Manufacturer Name | Rubbermaid Commercial Products |
| Material | Cotton/Syntheic Blend |
| Headband Size | 5 in |
| Mop Size | Large |
| Weight | 7.0 LB |
| EAN or UPC | 86876059113 |