- Premium Cut-End Cotton Mop
- White
- 1" Headband
- 16 oz Capacity
| Color | White |
| Mop Size | 16 oz |
| Manufacturer Name | Rubbermaid Commercial Products |
| Material | Cotton |
| Headband Size | 1 in |
| Weight | 13.838 LB |
| EAN or UPC | 86876050240 |
| Color | White |
| Mop Size | 16 oz |
| Manufacturer Name | Rubbermaid Commercial Products |
| Material | Cotton |
| Headband Size | 1 in |
| Weight | 13.838 LB |
| EAN or UPC | 86876050240 |