- Premium Cut-End Cotton Mop
- White
- 1" Headband
- 24 oz Capacity
| Headband Size | 1 in |
| Mop Size | 24 oz |
| Material | Cotton |
| Color | White |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 18.0 LB |
| EAN or UPC | 86876044713 |
| Headband Size | 1 in |
| Mop Size | 24 oz |
| Material | Cotton |
| Color | White |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 18.0 LB |
| EAN or UPC | 86876044713 |