Skip to content Skip to navigation menu
18" Wet/Dry Microfiber Quick Connect Pad Holder Frame

RCPQ560

18" Wet/Dry Microfiber Quick Connect Pad Holder Frame
Item #101665789
  • 18" Wet/Dry Microfiber Quick Connect Pad Holder Frame
18" Wet/Dry Microfiber Quick Connect Pad Holder Frame
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18" Wet/Dry Microfiber Quick Connect Pad Holder Frame

features

  • Easy, one-step connecting mechanism for quick mop assembly
  • Thin, flat frame reaches under low objects for thorough cleaning
  • 180° articulation for full range of motion
  • Replaceable hook-and-loop fastener strips securely hold pads
  • Rounded plastic end caps prevent nicks and scrapes while mopping
  • Smooth surface for water runoff and easy cleaning
  • Lightweight aluminum construction
  • 24" frame includes pull-type squeegee for water and debris collection
  • 3 1/2" wide
Manufacturer Name Rubbermaid Commercial Products
Weight 0.786 LB
EAN or UPC 86876174830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison