Skip to content Skip to navigation menu
JanitorialRCPQ580YEL

RCPQ580YEL

36" and 48" Hall Dusting Microfiber Quick Connect Pad Holder Frame
Item #101678840
  • 36" and 48" Hall Dusting Microfiber Quick Connect Pad Holder Frame
JanitorialRCPQ580YEL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36" and 48" Hall Dusting Microfiber Quick Connect Pad Holder Frame

features

  • Easy, one-step connecting mechanism for quick mop assembly
  • Thin, flat frame reaches under low objects for thorough cleaning
  • 180° articulation for full range of motion
  • Replaceable hook-and-loop fastener strips securely hold pads
  • Rounded plastic end caps prevent nicks and scrapes while mopping
  • Smooth surface for water runoff and easy cleaning
  • Lightweight aluminum construction
  • 24" frame includes pull-type squeegee for water and debris collection
  • 3 1/2" wide
Manufacturer Name Rubbermaid Commercial Products
Weight 1.667 LB
EAN or UPC 86876174854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison