- Microfiber Quick Connect Ergo Adjustable Handle
features
- locks in place
- Shaped grip and ergo-bend handle eliminate awkward hand positions
- Strong, lightweight, and corrosion-resistant aluminum construction
- Powder-coated yellow finish
- Telescoping handle extends from 41.5" to 71" height
- Quick-Connect mechanism speeds mop assembly and change over
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 1.04 LB |
| EAN or UPC | 86876174816 |

