- Flow™ String Mop Finishing System
features
- Back pack finish system makes floor cleaning quick and easy
- Ergonomic back pack holds 1.5 gallons of solution – allows user to finish a 3,000 ft2 area with a single fill
- Back pack features 3" opening for easy refilling
- Venting channels and chest and waist straps on back pack provide comfort
- Clean Connect™ hose easily connects back pack to trigger handle
- Large, easy-to-use trigger dispenses finishing solution right where you need it
- No-slip tip on mop handle prevents sliding down walls
- Flow™ nylon mop head easily connects to the handle with Quick-Connect
- Includes back pack, 58" trigger handle, and nylon string mop
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 0.0 LB |
| EAN or UPC | 86876192353 |

