- Rough Floor Looped Wet Mop Head
features
- Withstands the tough abrasions found in non-slip tile, concrete, or raised textured and stone floors
- Features twice the absorbency and release of conventional mops, making it perfect for use in high-traffic food service establishments, commercial buildings, retail buildings, and hospitality environments
- Knitted white cotton/polyester fleece blend attracts and retains dirt particles
- Looped ends and tailband aid in launderability
- Wide 5" headband works with clamp style mop handles (sold separately)
| Headband Size | 5 in |
| Fiber | Cotton/Polyester |
| Head Type | Looped |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | White |
| Mop Size | Large |
| Weight | 0.104 LB |

