Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
EASY-OFF® Heavy-Duty Oven Cleaner

REC00138

EASY-OFF® Heavy-Duty Oven Cleaner
Item #101675837
  • EASY-OFF® Heavy Duty Oven Cleaner
  • 12 Cans per Case
  • 16-oz. Aerosol Can
EASY-OFF® Heavy-Duty Oven Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • EASY-OFF® Heavy Duty Oven Cleaner
  • 12 Cans per Case
  • 16-oz. Aerosol Can

features

  • Heavy-duty formula effectively dissolves tough baked-on food, grease, and grime
  • Cleans warm or cold ovens
  • Also for use on broilers, barbeque grills, and stainless steel surfaces
  • Can made from 25% recycled steel
  • 10% post-consumer material
  • Does not contain CFCs
Manufacturer Name RECKITT BENCKISER
Weight 15.83 LB
EAN or UPC 62338001388
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison