Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
NEUTRA AIR® FRESHMATIC® Refill

REC80881

NEUTRA AIR® FRESHMATIC® Refill
Item #101693406
  • NEUTRA AIR® FRESHMATIC® Refill, Lemon Fragrance
  • 6.17-oz. Aerosol
  • Six per Case
NEUTRA AIR® FRESHMATIC® Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • NEUTRA AIR® FRESHMATIC® Refill, Lemon Fragrance
  • 6.17-oz. Aerosol
  • Six per Case

description

  • Contains 2,400 sprays and will last for up to 60 days.

features

  • Each refill contains up to 2,400 sprays
  • Automatically neutralizes odors in the air including bathroom/restroom, food, and smoke
  • Three time settings – 9,18, or 36 minutes
  • Will last up to 60 days for a continuous, fresh smell
Container Size 6.17 oz
Manufacturer Name RECKITT BENCKISER
Odor Lemon
Container Type Aerosol
Weight 3.83 LB
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison