Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LYSOL® Brand I.C.™ Antimicrobial Soap, Pump Bottle

REC95717

LYSOL® Brand I.C.™ Antimicrobial Soap, Pump Bottle
Item #101730121
  • LYSOL® Brand I.C.™ Antimicrobial Soap, Pump Bottle
  • 12 Bottles per Case
  • 17-1/2-oz. Pump Bottle
LYSOL® Brand I.C.™ Antimicrobial Soap, Pump Bottle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LYSOL® Brand I.C.™ Antimicrobial Soap, Pump Bottle
  • 12 Bottles per Case
  • 17-1/2-oz. Pump Bottle

features

  • Broad-spectrum anti-microbial effectiveness helps reduce the spread of germs
  • Light, pleasant scent
  • NSF/USDA classification E4
  • Mild and non-drying handwash contains 0.3% Triclosan™
  • Specifically formulated for healthcare personnel
Cleaner Type Liquid Soap
Soap Type Antimicrobial
Manufacturer Name RECKITT BENCKISER
Weight 18.4 LB
EAN or UPC 36241957179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison