- Roughneck™ Modular Vertical Outdoor Storage Shed
features
- Cannot ship UPS
- Walk-in accessibility
- Durable double-wall resin panels lock together quickly and easily
- Heavy-duty structural foam floor has angled entry ramp
- Easily assembles with basic tools
- Two lockable front doors with hasp
- Freestanding and weather-resistant
| Capacity Volume | 74 ft3 |
| Manufacturer Name | Rubbermaid Home Products |
| Interior Height | 6 ft |
| Length | 36 in |
| Height | 78 in |
| Weight | 110.0 LB |

