- Roughneck™ Modular Vertical Double Deep Outdoor Storage Shed
features
- Molded-in anchor grooves permit anchoring into the ground
- Two lockable front doors for easy access
- Walk-in accessibility
- Assembly required
- Cannot ship UPS
- Freestanding and weather-resistant
- Sheds have molded-in grooves to accommodate up to six wood shelves (shelves not included)
- Hasp is padlockable (padlock not included)
- Structural foam floor supports up to 1,300 lbs
- Easily assembles with basic tools
- Heavy-duty structural foam floor has angled entry ramp
- Durable double-wall resin panels lock together quickly and easily
| Capacity Volume | 163 ft3 |
| Length | 72 in |
| Interior Height | 6 ft |
| Height | 78 in |
| Manufacturer Name | Rubbermaid Home Products |
| Weight | 253.1 LB |

