- Commercial-Grade Industrial Sprayer, 3-Gallon Capacity
features
- Use with herbicides, insecticides, stain removers, cleaning agents, other chemicals
- Not for spray painting
- White translucent polyethylene tank equipped with poly pump handle, pressure relief valve, commercial grade hose, brass discharge system, and Viton® seals for maximum chemical resistance
- Tank includes brass extension wand with flat-fan nozzle and carrying strap
- Industrial-type liquid sprayer with multiple applications: masonry, pest control, carpet cleaning, waterproofing, degreasing
- Funnel-top sprayer with Viton® seals
- Brass flow control and extension
| Seal Material | Viton |
| Manufacturer Name | RL Flo-Master |
| Container Size | 3 gal |
| Weight | 5.4 LB |
| EAN or UPC | 26156914527 |

