- Simple Elegance® Plastic Cutlery
features
- Strong
- Trim, sleek styling
- White
| Material | Plastic |
| Type | Fork |
| Manufacturer Name | Solo Cup |
| Color | White |
| Weight | 12.0 LB |
| Material | Plastic |
| Type | Fork |
| Manufacturer Name | Solo Cup |
| Color | White |
| Weight | 12.0 LB |