- Simple Elegance® Plastic Cutlery
features
- Strong
- Trim, sleek styling
- White
| Type | Knife |
| Color | White |
| Material | Plastic |
| Manufacturer Name | Solo Cup |
| Weight | 12.5 LB |
| Type | Knife |
| Color | White |
| Material | Plastic |
| Manufacturer Name | Solo Cup |
| Weight | 12.5 LB |