- Simple Elegance® Plastic Cutlery
features
- White
- Strong
- Trim, sleek styling
| Color | White |
| Material | Plastic |
| Type | Teaspoon |
| Manufacturer Name | Solo Cup |
| Weight | 9.5 LB |
| Color | White |
| Material | Plastic |
| Type | Teaspoon |
| Manufacturer Name | Solo Cup |
| Weight | 9.5 LB |