- Guildware® Heavyweight Polystyrene Full-Size Cutlery, Black
| Manufacturer Name | Solo Cup |
| Type | Fork |
| Material | Polystyrene |
| Color | Black |
| Duty | Heavy-Duty |
| Weight | 18.0 LB |
| EAN or UPC | 738780107908 |
| Manufacturer Name | Solo Cup |
| Type | Fork |
| Material | Polystyrene |
| Color | Black |
| Duty | Heavy-Duty |
| Weight | 18.0 LB |
| EAN or UPC | 738780107908 |