- Jazz Design Trophy® XL Foam Cup
features
- Insulated for hot or cold beverages
| Material | Foam |
| Color | White w/ Pattern |
| Type | Cups |
| Manufacturer Name | Solo Cup |
| Cup Size | 20 oz |
| Weight | 0.0 LB |
| Material | Foam |
| Color | White w/ Pattern |
| Type | Cups |
| Manufacturer Name | Solo Cup |
| Cup Size | 20 oz |
| Weight | 0.0 LB |