- Classic Center-Pull Towel Dispenser
features
- Transparent black pearl cover, white back
- Offers hygienic single sheet dispensing
- Holds 9" diameter roll of 9 1/2" wide center pull towels
- Easy to load
| Material | Plastic |
| Manufacturer Name | San Jamar |
| Depth | 9.5 in |
| Weight | 4.4 LB |
| EAN or UPC | 759376133408 |

