- Simple Green® Clean Building™ Cleaner Concentrate
- Gallon Bottle
- Two per Case
description
- All-purpose concentrate for cleaning all water-safe surfaces. It is environmentally safe, and rinses cleanly without leaving behind any smudges or streaks. This concentrate has no fragrance or volatile organic ingredients.
features
- All-purpose cleaning concentrate
- No fragrance or volatile organic ingredients
- Green color makes it easily identified when diluted
- Non-toxic, biodegradable, non-caustic and non-flammable
| Container Type | Bottle |
| Color | Green |
| Container Size | 1 gal |
| Type | Concentrate |
| Odor | None |
| Weight | 18.5 LB |
| EAN or UPC | 43318110016 |

