Janitorial
SMP13005CT
Simple Green All-Purpose Industrial Strength Concentrated Cleaner/Degreaser
Item #101680775
-
Eco-Friendly -
Pre-Packed Quantities
- Simple Green All-Purpose Industrial Strength Cleaner/Degreaser, Gallon
- 6 Bottles per Case
- Gallon Bottle
features
- Removes oil and grease from washable surfaces
- Can be diluted for light to heavy cleaning needs
- Use for pressure washing, maintenance, food processing/preparation and parts washing
- Exempt from OSHA and EPA special handling and personal protection requirements
- Non-abrasive, non-ionic and nonflammable
- VOC compliant
- USDA classifications A4 and A8
- Biodegradable and does not contain solvents or other harmful ingredients
- Non-toxic: Will not cause adverse health effects
| Container Type | Bottle |
| Package Size | 6 |
| Container Size | 1 gal |
| Manufacturer Name | SIMPLE GREEN |
| Weight | 56.0 LB |
| EAN or UPC | 433181300520 |
-
Eco-Friendly -
Pre-Packed Quantities


