Janitorial
SMP13008
All-Purpose Industrial Strength Concentrated Cleaner/Degreaser
Item #101665991
-
![]()
-
Eco-Friendly
- All-Purpose Industrial Strength Cleaner/Degreaser, Drum
- 1 Drum per Case
- 55-Gallon
features
- Removes oil and grease from washable surfaces
- Can be diluted for light to heavy cleaning needs
- Use for pressure washing, maintenance, food processing/preparation and parts washing
- Exempt from OSHA and EPA special handling and personal protection requirements
- VOC compliant
- USDA classifications A4 and A8
- Biodegradable and does not contain solvents or other harmful ingredients
- Non-abrasive, non-ionic and nonflammable
- Non-toxic: Will not cause adverse health effects
| Container Size | 55 gal |
| Manufacturer Name | SIMPLE GREEN |
| Container Type | Drum |
| Weight | 500.0 LB |
| EAN or UPC | 43318000027 |
-
![]()
-
Eco-Friendly


