Skip to content Skip to navigation menu
All-Purpose Industrial Strength Concentrated Cleaner/Degreaser

SMP13012CT

All-Purpose Industrial Strength Concentrated Cleaner/Degreaser
Item #101685940
  • All-Purpose Industrial Strength Cleaner/Degreaser, Foaming Trigger Sprayer
  • 12 Bottles per Case
  • 24-oz. Bottle
All-Purpose Industrial Strength Concentrated Cleaner/Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
  • All-Purpose Industrial Strength Cleaner/Degreaser, Foaming Trigger Sprayer
  • 12 Bottles per Case
  • 24-oz. Bottle

features

  • Removes oil and grease from washable surfaces
  • Can be diluted for light to heavy cleaning needs
  • Use for pressure washing, maintenance, food processing/preparation and parts washing
  • Exempt from OSHA and EPA special handling and personal protection requirements
  • Non-abrasive, non-ionic and nonflammable
  • VOC compliant
  • USDA classifications A4 and A8
  • Biodegradable and does not contain solvents or other harmful ingredients
  • Non-toxic: Will not cause adverse health effects
Container Size 24 oz
Manufacturer Name SIMPLE GREEN
Package Size 12
Container Type Bottle w/ Trigger
Weight 22.0 LB
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison