- Aircraft & Precision Cleaner
- 1 gal Bottle
description
- Extreme Simple Green® is a new aircraft and precision cleaning product that cuts through tough, built up grease, oil, dirt, pollution, insect residue and impact soils.
| Container Type | Bottle |
| Type | Cleaner |
| Flash Point | N/A |
| Container Size | 1 gal |
| Color | Clear to Very Pale Amber Liquid |
| Acidity (pH) | 10.9 |
| Weight | 37.0 LB |
| EAN or UPC | 43318134067 |
-
Prop 65


