- Aircraft & Precision Cleaner
- 32 oz Trigger Bottle
description
- Extreme Simple Green® is a new aircraft and precision cleaning product that cuts through tough, built up grease, oil, dirt, pollution, insect residue and impact soils.
| Container Type | Bottle w/ Trigger |
| Acidity (pH) | 10.9 |
| Flash Point | N/A |
| Color | Clear to Very Pale Amber Liquid |
| Container Size | 32 oz |
| Type | Cleaner |
| Weight | 30.0 LB |
| EAN or UPC | 433181341257 |
-
Prop 65


