Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Continuous Fan Dispenser

TMS32-1740TM

Continuous Fan Dispenser
Item #101615961
  • Continuous Fan Dispenser
Continuous Fan Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Continuous Fan Dispenser

features

  • Silent motor fills the air with pure fragrance
  • Delivers consistent performance for a full 30 days
  • Attractive, compact unit goes anywhere
  • Runs on one D alkaline battery (included with Refill TMS30-4601, sold separately)
  • Includes double-sided tape for wall mounting
  • 4 1/2" W 3" D x 3 3/4" H
Depth 3 in
Color White
Manufacturer Name Timemist
Weight 0.413 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison