- Curved Aquadozer® Heavy-Duty Floor Squeegees
features
- Use with Unger 61" aluminum handle with 3° taper (UNGAL14T sold separately)
- Rugged painted frame and cast zinc socket
- With replaceable EPDM rubber
- Use optional nylon insert UNGFAAI (sold separately) to convert from 3° tapered socket to Acme threaded socket
- With black neoprene rubber
- All-purpose squeegees handle the toughest jobs
| Head Size | 36 in |
| Head Material | Black Rubber |
| Manufacturer Name | UNGER |
| Head Shape | Curved |
| Weight | 3.2 LB |
| EAN or UPC | 761475612562 |

