Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Golden Clip® Window Brass Channel

UNG GC45

Golden Clip® Window Brass Channel
Item #101619459
  • Golden Clip® Window Brass Channel
Golden Clip® Window Brass Channel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Golden Clip® Window Brass Channel

features

  • Professional-quality solid brass squeegee
  • Clipped channels and coin adjustable screws to hold channel
  • Includes rubber blade and clip
  • For Golden Pro Brass Squeegee Handle, UNGGS00 (sold separately)
Head Material Rubber
Head Size 18 in
Head Shape Straight
Manufacturer Name UNGER
Weight 0.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison