Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Brush

UNG PB45R

Sanitary Brush
Item #101694545
  • Sanitary Brush
Sanitary Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitary Brush

features

  • Scrubber/squeegee combo sanitizes easily
  • Polypropylene bristles won’t scratch
  • Double moss rubber conforms to uneven surfaces
  • Acid-resistant, non-corroding polypropylene body
  • Acme threaded socket
  • Color-coding simplifies training and prevents cross-contamination
  • Ergonomically designed tool
  • Use with Ergo TelePole (UNGEP24R, sold separately)
Head Size 18 in
Head Shape Straight
Head Material Polypropylene
Manufacturer Name UNGER
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison