- SmartColor Side Bucket
features
- Ergonomically designed tool
- Keeps cleaning tools at hand when cart is not available
- Integrated hanging bracket snaps onto Restroom Combo 30 L Bucket (UNGCOMBR, sold separately)
- Includes color-coded round decals to customize for designated areas or tasks
- Polypropylene
- 12 1/2" W x 5" D x 5 1/2" H
| Color | Gray |
| Capacity (Volume) | 30 L |
| Manufacturer Name | UNGER |
| Weight | 1.8 LB |

