- Aquadozer® Straight Floor Squeegees
features
- Use with Unger 61" aluminum handle with 3° taper (UNGAL14T sold separately)
- For large volumes of water, mud, debris, waste, scrap, slush, snow, and flood clean-up
- Galvanized steel frame with cast zinc socket
- Features 2" replaceable black rubber
| Manufacturer Name | UNGER |
| Head Shape | Straight |
| Head Size | 18 in |
| Head Material | Black Rubber |
| Weight | 1.578 LB |
| EAN or UPC | 761475621083 |

