- Straight Aquadozer® Heavy-Duty Floor Squeegees
features
- Use with Unger 61" aluminum handle with 3° taper (UNGAL14T sold separately)
- All-purpose squeegees handle the toughest jobs
- Rugged painted frame and cast zinc socket
- With replaceable EPDM rubber
- Use optional nylon insert UNGFAAI (sold separately) to convert from 3° tapered socket to Acme threaded socket
- With black neoprene rubber
| Head Material | Black Rubber |
| Head Shape | Straight |
| Head Size | 24 in |
| Manufacturer Name | UNGER |
| Weight | 2.059 LB |
| EAN or UPC | 761475612500 |

