Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Golden Clip® Window Brass Channel

UNGGC30

Golden Clip® Window Brass Channel
Item #101675803
  • Golden Clip® Window Brass Channel
Golden Clip® Window Brass Channel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Golden Clip® Window Brass Channel

features

  • Professional-quality solid brass squeegee
  • Includes rubber blade and clip
  • For Golden Pro Brass Squeegee Handle, UNGGS00 (sold separately)
  • Clipped channels and coin adjustable screws to hold channel
Head Size 12 in
Manufacturer Name UNGER
Head Shape Straight
Head Material Rubber
Weight 0.25 LB
EAN or UPC 761475612647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison