Skip to content Skip to navigation menu
Water Wands, Heavy-Duty

UNGHM750

Water Wands, Heavy-Duty
Item #101653563
  • Water Wands, Heavy-Duty
Water Wands, Heavy-Duty
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water Wands, Heavy-Duty

features

  • Choose from standard double moss rubber or heavy-duty squeegee with rugged galvanized steel construction and splash guard
  • Tapered socket
  • use with aluminum handle UNGAL140 (sold separately)
  • Optional plastic insert UNGFWAI (sold separately) will convert water wand from tapered socket to Acme threaded socket with black natural foam rubber
  • Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry
Manufacturer Name UNGER
Head Size 30 in
Head Shape Straight
Head Material Black Rubber
Weight 1.4 LB
EAN or UPC 761475612821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison