Skip to content Skip to navigation menu
Water Wands, Heavy-Duty Red Neoprene

UNGHW750

Water Wands, Heavy-Duty Red Neoprene
Item #101615754
  • Water Wands, Heavy-Duty Red Neoprene
Water Wands, Heavy-Duty Red Neoprene
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water Wands, Heavy-Duty Red Neoprene

features

  • Tapered socket
  • Use with aluminum handle, UNGAL140 (sold separately)
  • Optional plastic insert, UNGFWAI (sold separately) will convert water wand from tapered socket to Acme threaded socket
  • Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry
  • Choose from standard double moss rubber or heavy-duty squeegee with rugged galvanized steel construction and splash guard
Manufacturer Name UNGER
Head Shape Straight
Head Size 30 in
Head Material Oil-Resistant Rubber
Weight 1.6 LB
EAN or UPC 761475624589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison