Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pro Stainless Steel Window Squeegees “S” Channel

UNGNE35

Pro Stainless Steel Window Squeegees “S” Channel
Item #101675800
  • Pro Stainless Steel Window Squeegees “S” Channel
Pro Stainless Steel Window Squeegees “S” Channel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro Stainless Steel Window Squeegees “S” Channel

features

  • Cleans any flat, smooth surface with rubber blade
Head Material Rubber
Head Size 14 in
Head Shape Straight
Manufacturer Name UNGER
Weight 0.22 LB
EAN or UPC 761475619387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison