- Pro Stainless Steel Window Squeegees “S” Channel
features
- Cleans any flat, smooth surface with rubber blade
| Manufacturer Name | UNGER |
| Head Size | 16 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Weight | 0.276 LB |
| EAN or UPC | 761475613224 |
| Manufacturer Name | UNGER |
| Head Size | 16 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Weight | 0.276 LB |
| EAN or UPC | 761475613224 |