Skip to content Skip to navigation menu
Sanitary Standard Squeegees

UNGPM45A

Sanitary Standard Squeegees
Item #101693340
  • Sanitary Standard Squeegees
Sanitary Standard Squeegees
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitary Standard Squeegees

features

  • For use in areas where hygiene is a top priority
  • Aluminum handle (UNGAL14A) sold separately
  • Ideal for hospitals, kitchens, bathrooms, dairies, around swimming pools, or wherever metal components are undesirable
  • Acid-resistant polypropylene construction
  • Reinforced frame
Manufacturer Name UNGER
Head Shape Straight
Head Size 18 in
Head Material Polypropylene
Weight 0.458 LB
EAN or UPC 761475624763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison