Skip to content Skip to navigation menu
Sanitary Standard Squeegees

UNGPM55A

Sanitary Standard Squeegees
Item #101664035
  • Sanitary Standard Squeegees
Sanitary Standard Squeegees
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitary Standard Squeegees

features

  • Acid-resistant polypropylene construction
  • Reinforced frame
  • For use in areas where hygiene is a top priority
  • Ideal for hospitals, kitchens, bathrooms, dairies, around swimming pools, or wherever metal components are undesirable
  • Aluminum handle (UNGAL14A) sold separately
Head Shape Straight
Manufacturer Name UNGER
Head Size 22 in
Head Material Polypropylene
Weight 0.65 LB
EAN or UPC 761475624787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison