- Pro Stainless Steel Window Squeegees, Complete with Handle, Channel and Rubber Blade
features
- Fast-lock handle with rubber grip, channel, and rubber blade
- Attaches to all Unger® poles with a press fit
- Cleans any flat, smooth surface
| Head Size | 14 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Manufacturer Name | UNGER |
| Weight | 0.486 LB |
| EAN or UPC | 761475619400 |

