Skip to content Skip to navigation menu
Pro Stainless Steel Window Squeegees

UNGPR45

Pro Stainless Steel Window Squeegees
Item #101693191
  • Pro Stainless Steel Window Squeegees, Complete with Handle, Channel and Rubber Blade
Pro Stainless Steel Window Squeegees
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro Stainless Steel Window Squeegees, Complete with Handle, Channel and Rubber Blade

features

  • Fast-lock handle with rubber grip, channel, and rubber blade
  • Attaches to all Unger® poles with a press fit
  • Cleans any flat, smooth surface
Manufacturer Name UNGER
Head Shape Straight
Head Material Rubber
Head Size 18 in
Weight 0.55 LB
EAN or UPC 761475619424
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison