- ErgoTec Replacement Squeegee Rubber Blades
- Hard Rubber
- 18" Size
features
- For Unger® window squeegees
| Manufacturer Name | UNGER |
| Head Size | 18 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Weight | 0.1 LB |
| EAN or UPC | 761475611725 |
| Manufacturer Name | UNGER |
| Head Size | 18 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Weight | 0.1 LB |
| EAN or UPC | 761475611725 |