- The Brute Scraper
features
- The handle allows two-handed use for added pressure on tough scraping jobs
- Replacement blades (UNGRB10C) sold separately
- Includes carbon steel blade with blunt edge for cement or stucco work and razor edge for scraping paint and tape
| Length | 12 in |
| Handle Material | Aluminum |
| Manufacturer Name | UNGER |
| Blade Width | 4 in |
| Weight | 0.569 LB |
| EAN or UPC | 761475613606 |

