- Steel Step Can
features
- Meets OSHA and OBRA requirements
- Fire-, rust-, and rodent-resistant
- Includes rigid plastic liner
- Tight-fitting lid maximizes odor control
- Operates quietly
- Self-closing
- New steel hinge doubles as a carrying handle
- Plastic base protects floor and reduces noise
- 30% recycled steel, 100% recyclable powder-coated or stainless steel
- 3 1/2 gallon capacity
- 11" D x 16" H
| Color | White |
| Container Size | 3.5 gal |
| Manufacturer Name | United Receptacle |
| Component | Sanitary Waste |
| Weight | 6.0 LB |

