Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Smokers’ Station® Wall Urn

UNI R1012EGL

Smokers’ Station® Wall Urn
Item #101622852
  • Smokers’ Station® Wall Urn
Smokers’ Station® Wall Urn
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Smokers’ Station® Wall Urn

features

  • California State Fire Marshal (CSFM) listed for fire safety
  • Weather-resistant galvanized steel body with black, textured powder coated finish and stainless steel door for outdoor use
  • Two disposal openings have stainless steel extinguishing screen and fire-safe galvanized steel inner liner
  • Keyed cam-lock front opens completely for easy emptying
  • Two keys and wall mounting hardware included
  • Minimum 30% recycled steel, 100% recyclable
  • 10" W x 3" D x 12 1/2" H
Manufacturer Name United Receptacle
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison