- Side Opening Fire-Safe Steel Receptacle
features
- CSFM listed
- UL® listed
- Minimum 30% recycled steel, 100% recyclable
- 12 gallon capacity
- 15" D x 28" H
- Large 11" W x 5" H vinyl-trimmed disposal opening
- Lift-off body facilitates easy emptying
- Non-corrosive base ring prevents scratching of floors
- Includes fire-safe galvanized steel liner
- ADA compliant
- Heavy-gauge steel construction
| Color | Stainless Steel |
| Manufacturer Name | United Receptacle |
| Container Size | 12 gal |
| Weight | 23.2 LB |

