- Stainless Steel Brass Fire-Safe Half-Round Container
features
- Durable fire-safe steel construction
- Wall-hugging design is ideal where aesthetics and space are important
- Large 15" x 5" vinyl-trimmed opening
- Lift-off body makes emptying easy
- Non-corrosive base ring prevents scratching of floors
- Includes leakproof rigid plastic liner
- ADA compliant
- Minimum 30% recycled steel, 100% recyclable
- 9 gallon capacity
- 18" W x 9" D x 32" H
| Container Size | 9 gal |
| Color | Stainless Steel Brass |
| Manufacturer Name | United Receptacle |
| Weight | 15.0 LB |

